This item is Discontinued.

Ofm Cluster Table, 64-1/4" X 29-1/2", Blue, Stainless Steel 1004-NAVY

Cluster Table, 64-1/4" X 29-1/2", Blue, Stainless Steel (Discontinued)

  • Mfr # 1004-NAVY
  • Zoro # G8896898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004-NAVY
Zoro #
G8896898
UPC #
811588012213
Country of Origin
China

Dimensions

Overall Depth
64-1/4"
Overall Height
29-1/2"
Width
47-1/2"

Details

Type
Cluster Table
Color
Blue
Material
Stainless Steel
Frame Material
Steel

Description

Outdoor Table 24"x48",W/ 4 Seats,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.