This item is Discontinued.

Ofm Privacy Station, 76-1/4" D, 47" H, Beige/Cherry, polycarbonate T2X2-4737-PGBC

Privacy Station, 76-1/4" D, 47" H, Beige/Cherry, polycarbonate (Discontinued)

  • Mfr # T2X2-4737-PGBC
  • Zoro # G8897169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2X2-4737-PGBC
Zoro #
G8897169
UPC #
845123019313
Country of Origin
Unknown

Dimensions

Overall Depth
76-1/4"
Overall Height
47"
Width
37"

Details

Type
Privacy Station
Color
Beige/Cherry
Material
polycarbonate
Series
RiZe
Frame Material
Steel

Description

Panel Sys,2X2,47"x37",W/Poly/Beigev/Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.