Privacy Station, Beige/Cherry, polycarbonate (Discontinued)
- Mfr # T2X2-6348-PGBC
- Zoro # G8897309
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2X2-6348-PGBC
Zoro #
G8897309
UPC #
845123019580
Country of Origin
Unknown
Dimensions
Width
48"
Height
63"
Details
Type
Privacy Station
Color
Beige/Cherry
Material
polycarbonate
Frame Material
Steel
Number of Pedestals
1
Series
RiZe
Description
Panel Sys,2X2,63"x48",W/Poly/Beigev/Chry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.