Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Task Chairs, 18-1/4" to 22-1/2" Height, No Arms, Gray 118-2-801

Task Chairs, 18-1/4" to 22-1/2" Height, No Arms, Gray (Discontinued)

  • Mfr # 118-2-801
  • Zoro # G8897765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-2-801
Zoro #
G8897765
UPC #
811588012558
Country of Origin
Unknown

Dimensions

Seat Height Range
18-1/4" to 22-1/2"
Overall Height
36" to 40-1/4"

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Has a Built-in Lumbar Support for Comfort Hour After Hour
Caster Type
Sturdy, 5-Star Base
Color
Gray
Material
Stain-resistant Fabric
Weight Capacity
250 lb.
Series
Posture

Description

Posture Task Chair,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.