Task Chairs, 18-1/4" to 22-1/2" Height, No Arms, Navy (Discontinued)
- Mfr # 118-2-804
- Zoro # G8897780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
118-2-804
Zoro #
G8897780
UPC #
811588012589
Country of Origin
Unknown
Dimensions
Seat Height Range
18-1/4" to 22-1/2"
Overall Height
36" to 40-1/4"
Details
Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Has a Built-in Lumbar Support for Comfort Hour After Hour
Caster Type
Sturdy, 5-Star Base
Color
Navy
Material
Stain-resistant Fabric
Weight Capacity
250 lb.
Series
Posture
Description
Posture Task Chair,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.