Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Task Chairs, 18-1/4" to 22-1/2" Height, Adjustable, Green 118-2-DK-807

Task Chairs, 18-1/4" to 22-1/2" Height, Adjustable, Green (Discontinued)

  • Mfr # 118-2-DK-807
  • Zoro # G8897738
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118-2-DK-807
Zoro #
G8897738
UPC #
845123011348
Country of Origin
Unknown

Dimensions

Seat Height Range
18-1/4" to 22-1/2"
Overall Height
43" to 47-1/2" or 46" to 50-1/2"

Details

Office Chair Style
Task Chairs
Arm Style
Adjustable
Backrest
Has a Built-in Lumbar Support for Comfort Hour After Hour
Caster Type
Sturdy, 5-Star Base
Color
Green
Material
Stain-resistant Fabric
Series
Posture
Weight Capacity
250 lb.

Description

Posture Task Chair With Draft Kit,Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.