Privacy Station, 39-1/4" D, 47" H, Beige/Cherry, vinyl (Discontinued)
- Mfr # T1X2-4737-VGBC
- Zoro # G8898316
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1X2-4737-VGBC
Zoro #
G8898316
UPC #
845123017814
Country of Origin
Unknown
Dimensions
Overall Depth
39-1/4"
Overall Height
47"
Width
80-1/2"
Height
47"
Details
Type
Privacy Station
Item
Privacy Station
Color
Beige/Cherry
Material
vinyl
Frame Material
Steel
Series
RiZe
Description
Privsta 1X2 47"H/37"W/Allv/Beigev/Chry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.