This item is Discontinued.

Ofm Privacy Station, 39-1/4" D, 63" H, Beige/Cherry, vinyl T1X2-6348-VGBC

Privacy Station, 39-1/4" D, 63" H, Beige/Cherry, vinyl (Discontinued)

  • Mfr # T1X2-6348-VGBC
  • Zoro # G8898596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1X2-6348-VGBC
Zoro #
G8898596
UPC #
845123018088
Country of Origin
Unknown

Dimensions

Overall Depth
39-1/4"
Overall Height
63"
Width
102-1/2"
Height
63"

Details

Type
Privacy Station
Item
Privacy Station
Color
Beige/Cherry
Material
vinyl
Frame Material
Steel
Series
RiZe
Number of Pedestals
1

Description

Privsta 1X2 63"H/48"W/Allv/Beigev/Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.