Privacy Station, 39-1/4" D, 63" H, Beige/Cherry, vinyl (Discontinued)
- Mfr # T1X3-6337-VGBC
- Zoro # G8898989
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1X3-6337-VGBC
Zoro #
G8898989
UPC #
845123018378
Country of Origin
Unknown
Dimensions
Overall Depth
39-1/4"
Overall Height
63"
Height
63"
Width
119-1/2"
Details
Type
Privacy Station
Item
Privacy Station
Color
Beige/Cherry
Material
vinyl
Series
RiZe
Frame Material
Steel
Description
Privsta 1X363"H/37"W/Allv/Beigev/Chry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.