Zoro Homepage
This item is Discontinued.
Ofm Privacy Station, 63" H, Gray/Cherry, vinyl T1X3-6360-VGGC

Privacy Station, 63" H, Gray/Cherry, vinyl (Discontinued)

  • Mfr # T1X3-6360-VGGC
  • Zoro # G8899068
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1X3-6360-VGGC
Zoro #
G8899068
UPC #
845123001059
Country of Origin
Unknown

Dimensions

Overall Height
63"
Width
60"
Height
63"

Details

Type
Privacy Station
Item
Privacy Station
Color
Gray/Cherry
Material
vinyl
Number of Pedestals
1
Frame Material
Steel
Series
RiZe

Description

Privsta 1X363"H/60"W/Allv/Grayv/Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.