This item is Discontinued.

Ofm Privacy Station, 76-1/4" D, 47" H, Gray/Maple, vinyl T2X2-4737-VGGM

Privacy Station, 76-1/4" D, 47" H, Gray/Maple, vinyl (Discontinued)

  • Mfr # T2X2-4737-VGGM
  • Zoro # G8900090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2X2-4737-VGGM
Zoro #
G8900090
UPC #
845123019375
Country of Origin
Unknown

Dimensions

Overall Depth
76-1/4"
Overall Height
47"
Width
76-1/4"
Height
47"

Details

Type
Privacy Station
Item
Privacy Station
Color
Gray/Maple
Material
vinyl
Series
RiZe
Frame Material
Steel

Description

Privsta 2X2 47"H/37"W/Allv/Grayv/Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.