Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2X3-4748-VGGM
Zoro #
G8900529
UPC #
845123019825
Country of Origin
Unknown
Dimensions
Height
47"
Width
48"
Details
Type
Privacy Station
Item
Privacy Station
Color
Gray/Maple
Material
vinyl
Frame Material
Steel
Series
RiZe
Number of Pedestals
1
Description
Privsta 2X3 47"H/48"W/Allv/Grayv/Mpl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.