Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T2X3-6360-VGGC
Zoro #
G8900650
UPC #
845123002735
Country of Origin
Unknown
Dimensions
Width
60"
Height
63"
Details
Type
Privacy Station
Item
Privacy Station
Color
Gray/Cherry
Material
vinyl
Number of Pedestals
1
Frame Material
Steel
Series
RiZe
Description
Privsta 2X3 63"H/60"W/Allv/Grayv/Chry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.