Zoro Homepage
This item is Discontinued.
Ofm Privacy Station, Beige/Maple, polycarbonate T2X4-6337-PGBM

Privacy Station, Beige/Maple, polycarbonate (Discontinued)

  • Mfr # T2X4-6337-PGBM
  • Zoro # G8901140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2X4-6337-PGBM
Zoro #
G8901140
UPC #
845123020296
Country of Origin
Unknown

Dimensions

Width
37"
Height
63"

Details

Type
Privacy Station
Item
Privacy Station
Color
Beige/Maple
Material
polycarbonate
Series
RiZe
Frame Material
Steel

Description

Privsta 2X4 63"H/37"W/Poly/Beigev/Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.