Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Privacy Station, 76-1/4" D, 47" H, Gray/Cherry, vinyl T2X5-4737-VGGC

Privacy Station, 76-1/4" D, 47" H, Gray/Cherry, vinyl (Discontinued)

  • Mfr # T2X5-4737-VGGC
  • Zoro # G8901396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2X5-4737-VGGC
Zoro #
G8901396
UPC #
845123003237
Country of Origin
Unknown

Dimensions

Overall Depth
76-1/4"
Overall Height
47"
Height
47"
Width
197-1/2"

Details

Type
Privacy Station
Item
Privacy Station
Color
Gray/Cherry
Material
vinyl
Series
RiZe
Frame Material
Steel

Description

Privsta 2X547"H/37"W/Allv/Grayv/Chry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.