Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Reception Station, 32" D, 45-1/2" H, Maple, Melamine 55310-MPL

Reception Station, 32" D, 45-1/2" H, Maple, Melamine (Discontinued)

  • Mfr # 55310-MPL
  • Zoro # G9550801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55310-MPL
Zoro #
G9550801
UPC #
845123030622
Country of Origin
Unknown

Dimensions

Overall Depth
32"
Overall Height
45-1/2"
Width
72"

Details

Type
Reception Station
Item
Reception Station
Color
Maple
Material
Melamine
Top Material
Melamine
Frame Material
Silver
Series
Marque Series

Description

Recep Station,Plexi Single Curved,Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.