Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Executive Chairs, 19-3/4" to 23-1/4" Height, Burgundy 680-703

Executive Chairs, 19-3/4" to 23-1/4" Height, Burgundy (Discontinued)

  • Mfr # 680-703
  • Zoro # G8902148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680-703
Zoro #
G8902148
UPC #
811588015375
Country of Origin
Unknown

Dimensions

Seat Height Range
19-3/4" to 23-1/4"
Overall Height
43-1/4" to 46-3/4"

Details

Office Chair Style
Executive Chairs
Backrest
With Backrest
Caster Type
5-Star Base
Color
Burgundy
Material
vinyl
Frame Material
Steel
Weight Capacity
250 lb.

Description

Recliner Chair,Burgundy,703 Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.