Zoro Homepage
This item is Discontinued.
Ofm Multipurpose Table, 36" D, 29-1/2" H, Mahogany, Laminate XT36RD-MHGY

Multipurpose Table, 36" D, 29-1/2" H, Mahogany, Laminate (Discontinued)

  • Mfr # XT36RD-MHGY
  • Zoro # G8902559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT36RD-MHGY
Zoro #
G8902559
UPC #
845123031964
Country of Origin
China

Dimensions

Overall Depth
36"
Overall Height
29-1/2"
Width
36"

Details

Type
Multipurpose Table
Color
Mahogany
Material
Laminate
Color Top
Mahogany
Series
XT Series
Frame Material
Powder Coated Steel

Description

Round 36 ",Mahogany Top/ Blk Xt Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.