Multipurpose Table, 36" D, 29-1/2" H, Oak, Laminate (Discontinued)
- Mfr # XT36RD-OAK
- Zoro # G8902568
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XT36RD-OAK
Zoro #
G8902568
UPC #
845123031971
Country of Origin
China
Dimensions
Overall Depth
36"
Overall Height
29-1/2"
Width
36"
Details
Type
Multipurpose Table
Color
Oak
Material
Laminate
Frame Material
Powder Coated Steel
Series
XT Series
Description
Round 36 ",Oak Top/ Blk Xt Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.