Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Multipurpose Table, 42" D, 29-1/2" H, Cherry, Honeycomb Core Laminate XT42RD-CHY

Multipurpose Table, 42" D, 29-1/2" H, Cherry, Honeycomb Core Laminate (Discontinued)

  • Mfr # XT42RD-CHY
  • Zoro # G8902647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT42RD-CHY
Zoro #
G8902647
UPC #
845123032015
Country of Origin
China

Dimensions

Overall Depth
42"
Overall Height
29-1/2"
Width
42"

Details

Type
Multipurpose Table
Color
Cherry
Material
Honeycomb Core Laminate
Frame Material
Powder Coated Steel
Series
XT Series

Description

Round 42 ",Chry Top/ Blk Xt Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.