Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Sales Desk, 26-3/4" D, 29" H, Maple, Laminate 66242-MPL

Sales Desk, 26-3/4" D, 29" H, Maple, Laminate (Discontinued)

  • Mfr # 66242-MPL
  • Zoro # G9550926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66242-MPL
Zoro #
G9550926
UPC #
845123021774
Country of Origin
Unknown

Dimensions

Overall Depth
26-3/4"
Overall Height
29"
Width
42-1/4"

Details

Type
Sales Desk
Color
Maple
Material
Laminate
Frame Material
16 ga. Steel
Series
Mesa Series
Number of Pedestals
1

Description

Sales desk,26.75" x 42.25",Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.