Zoro Homepage
This item is Discontinued.
Ofm BlackSeat Beam, 83"W24-3/4"L30"H, No Arm, Metal meshSeat, NetSeries NB-3G-BLACK

BlackSeat Beam, 83"W24-3/4"L30"H, No Arm, Metal meshSeat, NetSeries (Discontinued)

  • Mfr # NB-3G-BLACK
  • Zoro # G3343210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB-3G-BLACK
Zoro #
G3343210
UPC #
845123026977
Country of Origin
Unknown

Dimensions

Overall Height
30 in
Overall Width
83 in
Overall Depth
24 3/4 in
Back Height
15 1/2 in
Seat Depth
22 3/4 in
Seat Width
15 1/4 in
Back Width
23 1/2 in
Seat Height
17 1/2 in

Details

Item
Seat Beam
Arm Style
No Arm
Seat Color
Black
Seat Material
Metal mesh
Back Color
Black
Back Material
Metal mesh
Caster Type
No Casters
Frame Material
Metal
Assembled/Unassembled
Unassembled
Series
Net
Standards
ANSI/BIFMA, ISTA, Green Guard
Frame Color
Black and Gray
Weight Capacity
500 lb
Features
Rust and Fade-Proof, Indoor/Outdoor Use, Sturdy Steel Frame, Powder Coated Paint Finish On Frame, Glass Table, Table Can Be Placed At Any Position On The Beam, (2) Seats, (1) Table

Description

Seat Beam, Net Series, Overall Height 30 in, Overall Width 83 in, Overall Depth 24 3/4 in, Seat Height 17 1/2 in, Seat Width 15 1/4 in, Seat Depth 22 3/4 in, Back Height 15 1/2 in, Back Width 23 1/2 in, Seat Color Black, Back Color Black, Frame Color Black and Gray, Seat Material Metal mesh, Back Material Metal mesh, Frame Material Metal, Assembled/Unassembled Unassembled, Arm Style No Arm, Weight Capacity 500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.