This item is Discontinued.

Ofm BlackSeat Beam, 83"W24-3/4"L30"H, No Arm, Metal meshSeat, NetSeries NB-3-BLACK

BlackSeat Beam, 83"W24-3/4"L30"H, No Arm, Metal meshSeat, NetSeries (Discontinued)

  • Mfr # NB-3-BLACK
  • Zoro # G3343229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NB-3-BLACK
Zoro #
G3343229
UPC #
845123025857
Country of Origin
Unknown

Dimensions

Overall Height
30 in
Overall Width
83 in
Overall Depth
24 3/4 in
Seat Depth
22 3/4 in
Back Height
15 1/2 in
Back Width
23 1/2 in
Seat Height
17 1/2 in
Seat Width
15 1/4 in

Details

Item
Seat Beam
Arm Style
No Arm
Seat Color
Black
Seat Material
Metal mesh
Back Color
Black
Back Material
Metal mesh
Caster Type
No Casters
Frame Material
Metal
Assembled/Unassembled
Unassembled
Series
Net
Frame Color
Black and Gray
Features
Rust and Fade-Proof, Indoor/Outdoor Use, Sturdy Steel Frame, (3) Seat Beam
Weight Capacity
750 lb
Standards
ANSI/BIFMA, ISTA, Green Guard

Description

Seat Beam, Net Series, Overall Height 30 in, Overall Width 83 in, Overall Depth 24 3/4 in, Seat Height 17 1/2 in, Seat Width 15 1/4 in, Seat Depth 22 3/4 in, Back Height 15 1/2 in, Back Width 23 1/2 in, Seat Color Black, Back Color Black, Frame Color Black and Gray, Seat Material Metal mesh, Back Material Metal mesh, Frame Material Metal, Assembled/Unassembled Unassembled, Arm Style No Arm, Weight Capacity 750 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.