This item is Discontinued.

Ofm Standing Height Table, 186" D, 38" H, Walnut, Laminate 9016-T-WLT

Standing Height Table, 186" D, 38" H, Walnut, Laminate (Discontinued)

  • Mfr # 9016-T-WLT
  • Zoro # G9550810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9016-T-WLT
Zoro #
G9550810
UPC #
845123090466
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
186"
Overall Height
38"
Width
31-1/4"

Details

Type
Standing Height Table
Item
Table Top
Color
Walnut
Material
Laminate
Series
Endure Series
Frame Material
Steel

Description

Seat Table Top Only for 9016,Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.