This item is Discontinued.

No Product Image Available

Standing Height Table, 231" D, 38" H, White, Laminate (Discontinued)

  • Mfr # 9020-T-WHT
  • Zoro # G9550899
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-T-WHT
Zoro #
G9550899
UPC #
845123090787
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
231"
Overall Height
38"
Width
31.30"

Details

Type
Standing Height Table
Item
Table Top
Color
White
Material
Laminate
Frame Material
Steel
Series
Endure Series

Description

Seat Table Top Only for 9020,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.