Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Solid Desk Panel Two Drawer Desk, Solid Panel, Harvest, 19-3/4" D X 30" H, 44" W X Harvest ESS-1012-HVT

Solid Desk Panel Two Drawer Desk, Solid Panel, Harvest, 19-3/4" D X 30" H, 44" W X Harvest (Discontinued)

  • Mfr # ESS-1012-HVT
  • Zoro # G9213097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESS-1012-HVT
Zoro #
G9213097
UPC #
845123090558
Country of Origin
China

Dimensions

Overall Width
44"
Overall Depth
19-3/4"
Overall Height
30"
Width
44"

Details

Type
Solid Desk Panel
Item
Two Drawer Desk,Solid Panel,Harvest
Color
Harvest
Number of Drawers
2
Series
Essential Collection
Top Material
Wood Grain

Description

The Essentials by OFM collection is where quality meets value. The ESS-1012 desk features a clean, modern design and realistic wood-grain look with subtle texture. The two wide drawers are perfect for storing office supplies, paperwork and more. An ample 19 5/8" x 43 7/8" desk surface gives you plenty of room to work, study or create. Solid panel legs include a stabilizing modesty panel in the rear and leveling feet on all corners for a stable work surface. Easy to assemble, the ESS-1012's sleek design and competitive price point makes it a perfect addition to any home, office, dorm or school. Desk measures 30" high and has a 200lb weight capacity. Coordinating 3-drawer mobile pedestal also available (sold separately or as a set with the ESS-1012). This model meets or exceeds industry standards for safety and durability, and is backed by our Essentials by OFM 3 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.