Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Multipurpose Table 36" D X 29-1/2" H, 36" W X Laminate, Mahogany XT36SQ-MHGY

Multipurpose Table 36" D X 29-1/2" H, 36" W X Laminate, Mahogany (Discontinued)

  • Mfr # XT36SQ-MHGY
  • Zoro # G8903170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT36SQ-MHGY
Zoro #
G8903170
UPC #
845123032008
Country of Origin
China

Dimensions

Overall Width
36"
Overall Depth
36"
Overall Height
29-1/2"
Width
36"

Details

Type
Multipurpose Table
Color
Mahogany
Material
Laminate
Frame Material
Powder Coated Steel
Series
XT Series
Color Top
Mahogany

Description

Square 36 ",Mahogany Top/ Blk Xt Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.