Zoro Homepage
This item is Discontinued.
Ofm Sled Base Chair W/ Lmbr Support, Blk, PK4 315-4PK-A02

Sled Base Chair W/ Lmbr Support, Blk, PK4 (Discontinued)

  • Mfr # 315-4PK-A02
  • Zoro # G8903137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-4PK-A02
Zoro #
G8903137
UPC #
845123051511
Country of Origin
Taiwan, Province of China

Dimensions

Seat Depth
19 in
Seat Width
18 in
Cushion Thickness
Not Padded
Overall Width
22 in
Overall Depth
22 in
Overall Height
32 1/4 in
Seat Height
18 in
Back Height
17 in
Back Width
18 in

Details

Back Material
Plastic
Seat Color
Black
Seat Material
Plastic
Features
Lumbar Support
Weight Capacity
250 lb
Frame Color
Chrome
Series
OFM
Standards
ANSI/BIFMA
Assembled/Unassembled
Unassembled
Caster Type
No Casters
Back Color
Black
Arm Style
No Arm
Frame Material
Steel
Item
Stacking Chair

Description

Stacking Chair, Back Color Black, Back Material Plastic, Frame Color Chrome, Frame Material Steel, Overall Depth 22 in, Overall Height 32 1/4 in, Overall Width 22 in, Seat Color Black, Seat Depth 19 in, Seat Height 18 in, Seat Material Plastic, Seat Width 18 in, Standards ANSI/BIFMA, Weight Capacity 250 lb, Back Height 17 in, Back Width 18 in, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.