Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Stacking Chair, Plastic, Overall 23-3/4" W 310-P-A02

Stacking Chair, Plastic, Overall 23-3/4" W (Discontinued)

  • Mfr # 310-P-A02
  • Zoro # G8895428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-P-A02
Zoro #
G8895428
UPC #
811588013876
Country of Origin
Taiwan, Province of China

Dimensions

Back Width
18 3/4 in
Seat Height
18 1/4 in
Seat Width
18 1/2 in
Overall Height
33 1/4 in
Overall Depth
23 in
Back Height
16 in
Cushion Thickness
Not Padded
Seat Depth
17 1/2 in
Overall Width
23 3/4 in

Details

Arm Style
No Arm
Seat Material
Plastic
Back Color
Black
Includes
Floor Glides
Caster Type
None
Standards
ANSI/BIFMA
Frame Color
Chrome
Frame Material
Steel
Seat Color
Black
Features
Stacks Up to 12 High, Built In Ganging Brackets
Back Material
Plastic
Weight Capacity
250 lb
Item
Stacking Chair
Assembled/Unassembled
Unassembled

Description

Stacking Chair, Overall Height 33 1/4 in, Overall Width 23 3/4 in, Overall Depth 23 in, Seat Height 18 1/4 in, Seat Width 18 1/2 in, Seat Depth 17 1/2 in, Back Height 16 in, Back Width 18 3/4 in, Seat Color Black, Back Color Black, Frame Color Chrome, Seat Material Plastic, Back Material Plastic, Frame Material Steel, Unassembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 250 lb, Caster Type None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.