This item is Discontinued.

Ofm Standing Height Table, 231" D, 38" H, White, Laminate 9020-WLT-WLT

Standing Height Table, 231" D, 38" H, White, Laminate (Discontinued)

  • Mfr # 9020-WLT-WLT
  • Zoro # G9551127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020-WLT-WLT
Zoro #
G9551127
UPC #
845123054383
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
231"
Overall Height
38"
Width
31.30"

Details

Type
Standing Height Table
Item
Standing Height Table
Color
White
Material
Laminate
Series
Endure Series
Frame Material
Steel
Color Top
White
Top Material
White Dry-Erase Surface

Description

Standing Height Table,20Seats,Wal/Wal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.