This item is Discontinued.

Ofm Standing Height Table, 141" D, 38" H, White, Laminate 9012-6S-DVN-WLT

Standing Height Table, 141" D, 38" H, White, Laminate (Discontinued)

  • Mfr # 9012-6S-DVN-WLT
  • Zoro # G9551355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9012-6S-DVN-WLT
Zoro #
G9551355
UPC #
845123090367
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
141"
Overall Height
38"
Width
31-1/4"

Details

Type
Standing Height Table
Item
Standing Height Table
Color
White
Material
Laminate
Series
Endure Series
Color Top
White
Top Material
White Dry-Erase Surface
Frame Material
Steel

Description

Standing Height Table,6Seats,DarkV/Wal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.