This item is Discontinued.

Ofm Star Cafe Height Chair, 23" D, 45-3/4" H, Shamrock Green, Plastic 328C-2PK-2201

Star Cafe Height Chair, 23" D, 45-3/4" H, Shamrock Green, Plastic (Discontinued)

  • Mfr # 328C-2PK-2201
  • Zoro # G8904196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
328C-2PK-2201
Zoro #
G8904196
UPC #
845123049327
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
23"
Overall Height
45-3/4"
Width
21-1/2"

Details

Type
Star Cafe Height Chair
Color
Shamrock Green
Material
Plastic
Frame Material
Steel
Series
Star and Moon

Description

Star Cafe Height Chair,Shmrk Grn,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.