Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Drawer Steel Desk, 29-1/2" D, 29" H, Oak, Laminate 66360-OAK

Drawer Steel Desk, 29-1/2" D, 29" H, Oak, Laminate (Discontinued)

  • Mfr # 66360-OAK
  • Zoro # G9551705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66360-OAK
Zoro #
G9551705
UPC #
845123009635
Country of Origin
Unknown

Dimensions

Overall Depth
29-1/2"
Overall Height
29"
Width
59-1/4"

Details

Type
Drawer Steel Desk
Color
Oak
Material
Laminate
Number of Drawers
5
Frame Material
16 ga. Steel
Number of Pedestals
2
Series
Mesa Series

Description

Steel Desk,5-Drawer w/Laminate Top,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.