Zoro Homepage
This item is Discontinued.
Ofm Student Chair, 23-1/2" D, 29-3/4" H, Lime Green, polypropylene 305-16-6PK-P52

Student Chair, 23-1/2" D, 29-3/4" H, Lime Green, polypropylene (Discontinued)

  • Mfr # 305-16-6PK-P52
  • Zoro # G8906847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-16-6PK-P52
Zoro #
G8906847
UPC #
845123052068
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
23-1/2"
Overall Height
29-3/4"
Width
22-1/4"

Details

Type
Student Chair
Color
Lime Green
Material
polypropylene
Series
Rico
Frame Material
Powder Coated Steel

Description

Student Chair,Silver/Green,Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.