Zoro Homepage
This item is Discontinued.
Ofm Task Chairs, 26-3/4" to 30-1/4" or 29-3/4" to 33-1/4" Height, 7-Way Adjustable, Navy 125-DK-804

Task Chairs, 26-3/4" to 30-1/4" or 29-3/4" to 33-1/4" Height, 7-Way Adjustable, Navy (Discontinued)

  • Mfr # 125-DK-804
  • Zoro # G8907127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125-DK-804
Zoro #
G8907127
UPC #
845123025758
Country of Origin
Unknown

Dimensions

Seat Height Range
26-3/4" to 30-1/4" or 29-3/4" to 33-1/4"
Overall Height
48" to 51-1/2" or 51" to 54-1/2"

Details

Office Chair Style
Task Chairs
Arm Style
7-Way Adjustable
Backrest
Built-in Lumbar Support and 3" Thick Seat for Additional Comfort
Caster Type
Sturdy, 5-Star Base
Color
Navy
Material
Molded Foam, Stain-Resistant Fabric
Series
ComfySeat
Weight Capacity
250 lb.

Description

Super Task Computer Chair W/Dk,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.