This item is Discontinued.

Ofm Task Chairs, 26" to 30-1/2" or 29" to 33-1/2" Height, Adjustable, Gray 105-AA-DK-801

Task Chairs, 26" to 30-1/2" or 29" to 33-1/2" Height, Adjustable, Gray (Discontinued)

  • Mfr # 105-AA-DK-801
  • Zoro # G8907215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105-AA-DK-801
Zoro #
G8907215
UPC #
845123010990
Country of Origin
Unknown

Dimensions

Seat Height Range
26" to 30-1/2" or 29" to 33-1/2"
Overall Height
42" to 46-1/4" or 45" to 49-1/4"

Details

Office Chair Style
Task Chairs
Arm Style
Adjustable
Backrest
With Backrest
Caster Type
Sturdy, 5-Star Base
Color
Gray
Material
High-Density Foam, Stain-Resistant Fabric
Series
Comfort
Weight Capacity
250 lb.

Description

Superchair With Arms and Dk,Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.