This item is Discontinued.

Ofm Task Chairs, 18-3/4" to 23" Height, Adjustable, Black 105-AA-805

Task Chairs, 18-3/4" to 23" Height, Adjustable, Black (Discontinued)

  • Mfr # 105-AA-805
  • Zoro # G8907188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-AA-805
Zoro #
G8907188
UPC #
845123010969
Country of Origin
Unknown

Dimensions

Seat Height Range
18-3/4" to 23"
Overall Height
34-1/4" to 39"

Details

Office Chair Style
Task Chairs
Arm Style
Adjustable
Backrest
With Backrest
Caster Type
Sturdy, 5-Star Base
Color
Black
Material
High-Density Foam, Stain-Resistant Fabric
Weight Capacity
250 lb.
Series
Comfort

Description

Superchair With Arms,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.