Task Chairs, 18-3/4" to 23" Height, Adjustable, Navy (Discontinued)
- Mfr # 105-AA-804
- Zoro # G8907319
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
105-AA-804
Zoro #
G8907319
UPC #
845123010952
Country of Origin
Unknown
Dimensions
Seat Height Range
18-3/4" to 23"
Overall Height
34-1/4" to 39"
Details
Office Chair Style
Task Chairs
Arm Style
Adjustable
Backrest
With Backrest
Caster Type
Sturdy, 5-Star Base
Color
Navy
Material
High-Density Foam, Stain-Resistant Fabric
Weight Capacity
250 lb.
Series
Comfort
Description
Superchair With Arms,Navy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.