Task Chair, 17-1/2" to 21-1/2" Height, No Arms, Black (Discontinued)
- Mfr # ESS-101-BLK
- Zoro # G8246589
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-101-BLK
Zoro #
G8246589
UPC #
845123080085
Country of Origin
Unknown
Dimensions
Seat Height Range
17-1/2" to 21-1/2"
Overall Height
34" to 38"
Details
Office Chair Style
Task Chair
Arm Style
No Arms
Seat Color
Black
Back Color
Black
Backrest
Built-in Lumbar Support
Caster Type
5-Star Base
Color
Black
Item
Swivel Chair,Armless,Black
Material
Stain-resistant Fabric
Series
Essentials
Weight Capacity
250 lb.
Adjustable
Swivel
Description
Swivel Chair,Armless,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.