Zoro Homepage
This item is Discontinued.
Ofm Task Chairs, 25-3/4" to 29-1/2" or 28-3/4" to 31-1/2" Height, No Arms, Charcoal 241-VAM-DK-604

Task Chairs, 25-3/4" to 29-1/2" or 28-3/4" to 31-1/2" Height, No Arms, Charcoal (Discontinued)

  • Mfr # 241-VAM-DK-604
  • Zoro # G8907687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-VAM-DK-604
Zoro #
G8907687
UPC #
845123012567
Country of Origin
Unknown

Dimensions

Seat Height Range
25-3/4" to 29-1/2" or 28-3/4" to 31-1/2"
Overall Height
43-3/4" to 47-1/4" or 46-1/4" to 50-1/4"

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
Synchronized
Caster Type
Sturdy, 5-Star Base
Color
Charcoal
Material
Stain-resistant Fabric
Weight Capacity
250 lb.
Frame Material
Anti-microbial Vinyl/Anti-bacterial Vinyl
Series
241 Series

Description

Task Chair 24/7 W/Dk,Charcoal Vinyl Am

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.