This item is Discontinued.

Ofm Task Chairs, 17" to 21-3/4" Height, No Arms, Green ESS-2050-BLK-GRN

Task Chairs, 17" to 21-3/4" Height, No Arms, Green (Discontinued)

  • Mfr # ESS-2050-BLK-GRN
  • Zoro # G8245721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESS-2050-BLK-GRN
Zoro #
G8245721
UPC #
845123092989
Country of Origin
China

Dimensions

Seat Height Range
17" to 21-3/4"
Overall Height
33-3/4" to 38-1/2"

Details

Office Chair Style
Task Chairs
Arm Style
No Arms
Backrest
With Backrest
Caster Type
5-Star Base
Item
Task Chair,Plastic Back,Black/Green
Color
Green
Material
Plastic
Weight Capacity
250 lb.
Series
Essentials

Description

Task Chair,Plastic Back,Black/Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.