Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Training Table, 20" D, 30-3/4" H, Maple, Melamine 55141-MPL

Training Table, 20" D, 30-3/4" H, Maple, Melamine (Discontinued)

  • Mfr # 55141-MPL
  • Zoro # G8907565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55141-MPL
Zoro #
G8907565
UPC #
811588016990
Country of Origin
Unknown

Dimensions

Overall Depth
20"
Overall Height
30-3/4"
Width
55-1/4"

Details

Type
Training Table
Color
Maple
Material
Melamine
Frame Material
Powder Coated Steel

Description

Training Table 20"x55",Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.