Office Desk Two Drawer Office Desk, Espresso, 18-7/8" D X 30" H, 43-7/8" W X Wood Grain, Espresso (Discontinued)
- Mfr # ESS-1002-ESP
- Zoro # G9051555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ESS-1002-ESP
Zoro #
G9051555
UPC #
845123090510
Country of Origin
China
Dimensions
Overall Width
43-7/8"
Overall Depth
18-7/8"
Overall Height
30"
Width
43-7/8"
Details
Type
Office Desk
Item
Two Drawer Office Desk,Espresso
Color
Espresso
Material
Wood Grain
Number of Drawers
2
Top Material
Steel
Frame Material
Steel
Series
Essentials
Description
Two Drawer Office Desk,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.