Zoro Homepage
This item is Discontinued.
Ofm 24" D, 1" H, Chrome SH2472CH-2PK

24" D, 1" H, Chrome (Discontinued)

  • Mfr # SH2472CH-2PK
  • Zoro # G8907976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH2472CH-2PK
Zoro #
G8907976
UPC #
845123093870
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
24"
Overall Height
1"
Width
72"

Details

Color
Chrome
Frame Material
Steel

Description

Two Pack X5 24X72 Heavy Duty Shelf,Chrom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.