Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Utility Table 23-3/4" D X 23-3/4" H, Oak, Laminate UT2460-OAK

Utility Table 23-3/4" D X 23-3/4" H, Oak, Laminate (Discontinued)

  • Mfr # UT2460-OAK
  • Zoro # G8908536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2460-OAK
Zoro #
G8908536
UPC #
845123022382
Country of Origin
China

Dimensions

Overall Depth
23-3/4"
Overall Height
23-3/4"
Width
59-1/4"

Details

Type
Utility Table
Color
Oak
Material
Laminate
Frame Material
15 ga. Steel

Description

Utility Table 24X60,Oak

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.