Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Utility Table 30" D X 30" H, Maple, Laminate UT3048-MPL

Utility Table 30" D X 30" H, Maple, Laminate (Discontinued)

  • Mfr # UT3048-MPL
  • Zoro # G8908676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3048-MPL
Zoro #
G8908676
UPC #
811588011735
Country of Origin
China

Dimensions

Overall Depth
30"
Overall Height
30"
Width
48"

Details

Type
Utility Table
Color
Maple
Material
Laminate
Frame Material
15 ga. Steel

Description

Utility Table 30X48,Mpl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.