Zoro Homepage
This item is Discontinued.
Ofm Utility Table Utility Table, 24" D X 30" H, Cherry, Laminate 48" W X UT2448-CHY

Utility Table Utility Table, 24" D X 30" H, Cherry, Laminate 48" W X (Discontinued)

  • Mfr # UT2448-CHY
  • Zoro # G8908387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT2448-CHY
Zoro #
G8908387
UPC #
811588013111
Country of Origin
China

Dimensions

Overall Width
48"
Overall Depth
24"
Overall Height
30"
Top Thickness
1"
Depth
24"
Height
30"
Width
48"

Details

Type
Utility Table
Item
Utility Table
Color
Cherry
Material
Laminate
Leg Type
Straight
Assembled/Unassembled
Unassembled
Tabletop Color
Cherry
Surface Material
High Pressure Laminate
Frame Material
15 ga. Steel
Frame Color
Gray
Color Top
Cherry
Edge Type
Self-Edged
Shape
Rectangle
Standards
ANSI/BIFMA
Edge Color
Cherry/Black
Top Material
Laminate
Load Rating
100 lb.

Description

Utility Table, Surface Material High Pressure Laminate, Load Rating 100 lb, Shape Rectangle, Width 48 in, Depth 24 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Gray, Frame Material Steel, Leg Type Straight, Edge Color Cherry/Black, Edge Type Self-Edged, Top Thickness 1 in, Assembled/Unassembled Unassembled, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.