Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Utility Table, 60 in W, 30 in H, Cherry UT3060-CHY

Utility Table, 60 in W, 30 in H, Cherry (Discontinued)

  • Mfr # UT3060-CHY
  • Zoro # G8908405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT3060-CHY
Zoro #
G8908405
UPC #
811588013142
Country of Origin
China

Dimensions

Width
60 in
Overall Depth
30"
Height
30 in
Overall Height
30"
Top Thickness
1 in
Depth
30 in

Details

Type
Utility Table
Item
Utility Table
Shape
Rectangle
Color
Cherry
Material
Laminate
Tabletop Color
Cherry
Frame Color
Gray
Frame Material
15 ga. Steel
Edge Type
Self-Edged
Leg Type
Straight
Assembled/Unassembled
Unassembled
Load Rating
100 lb
Surface Material
High Pressure Laminate
Edge Color
Cherry/Black
Standards
ANSI/BIFMA
Color Top
Cherry
Top Material
Laminate

Description

Utility Table, Surface Material High Pressure Laminate, Load Rating 100 lb, Shape Rectangle, Width 60 in, Depth 30 in, Height 30 in, Tabletop Color Family Woodgrain, Tabletop Color Cherry, Frame Color Gray, Frame Material Steel, Leg Type Straight, Edge Color Cherry/Black, Edge Type Self-Edged, Top Thickness 1 in, Assembled/Unassembled Unassembled, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.