Zoro Homepage
This item is Discontinued.
Ofm Big-and-Tall, 24/7 Extreme Use, Task Chairs, 19-1/2" to 23" Height, Adjustable, Navy 247-VAM-605

Big-and-Tall, 24/7 Extreme Use, Task Chairs, 19-1/2" to 23" Height, Adjustable, Navy (Discontinued)

  • Mfr # 247-VAM-605
  • Zoro # G8908588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
247-VAM-605
Zoro #
G8908588
UPC #
811588013043
Country of Origin
Unknown

Dimensions

Seat Height Range
19-1/2" to 23"
Overall Height
38-3/4" to 42-1/4"

Details

Office Chair Style
Big-and-Tall, 24/7 Extreme Use, Task Chairs
Arm Style
Adjustable
Backrest
Synchronized
Caster Type
Sturdy, 5-Star Base
Color
Navy
Material
Stain-resistant Fabric
Weight Capacity
400 lb.
Frame Material
Anti-microbial Vinyl/Anti-bacterial Vinyl
Series
241 Series

Description

Vinyl Chair 24/7,605,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.