This item is Discontinued.

Ofm Vinyl Task Chair, 25-3/4" to 29-1/2" or 28-3/4" to 31-1/2", Black 241-VAM-AADK-66

Vinyl Task Chair, 25-3/4" to 29-1/2" or 28-3/4" to 31-1/2", Black (Discontinued)

  • Mfr # 241-VAM-AADK-66
  • Zoro # G8907879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
241-VAM-AADK-66
Zoro #
G8907879
UPC #
845123012505
Country of Origin
Unknown

Dimensions

Seat Height Range
25-3/4" to 29-1/2" or 28-3/4" to 31-1/2"
Seat Width
19-1/2"
Seat Depth
19 in
Back Height
15-1/4"
Overall Height
43 3/4 in to 50 1/4 in
Seat Height Max.
32 1/2 in
Cushion Thickness
Not Padded
Back Width
18 1/2 in
Overall Width
27 in
Overall Depth
29 3/4 in
Seat Height Min.
25 3/4 in
Seat-Depth
19"

Details

Office Chair Style
Task Chair
Arm Style
Adjustable Arms
Seat Material
Vinyl
Seat Color
Black
Back Material
Vinyl
Back Color
Black
Backrest
Synchronized
Caster Type
Sturdy, 5-Star Base
Base Color
Black
Base Material
Plastic
Color
Black
Item
Task Chair
Material
Stain-resistant Fabric
Seat Tilt Forward
None
Standards
ANSI/BIFMA
Features
Synchronized Seat, Tilt Lock
Number of Casters
5
Assembled/Unassembled
Unassembled
Base Style
5-Star
Series
241 Series
Weight Capacity
250 lb
Number of Glides
0
Includes
Drafting Kit
Frame Material
Anti-microbial Vinyl/Anti-bacterial Vinyl
Adjustable
Adjustable

Description

Task Chair, Overall Width 27 in, Overall Depth 29 3/4 in, Seat Color Black, Back Color Black, Seat Depth 19 in, Seat Width 19 1/2 in, Seat Material Vinyl, Back Material Vinyl, Weight Capacity 250 lb, Standards ANSI/BIFMA, Back Height 15 1/4 in, Back Width 18 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.